Motion
G43-2-02
Pneumatic Gauge - 0 to 0.2 MPa
Mi Item #09883592
MFR #G43-2-02
Price$8.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Gauge - 0 to 0.2 MPa
Mi Item #09883592
MFR #G43-2-02

Mfr description
G43-2-02 GAUGE
  • General purpose pressure gauge
  • Ø43 o.d.
  • Back side thread
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.85/each

Specifications

Dimensions

  • Weight
    70 g

Details

  • Display Pressure Range
    0 to 0.2 MPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)