Motion
G46-10-01-C2
Pneumatic Gauge - 0 to 1.0 MPa
MI ITEM #09883601
MFR #G46-10-01-C2
Price$12.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Gauge - 0 to 1.0 MPa
MI ITEM #09883601
MFR #G46-10-01-C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.65/each

Specifications

Dimensions

  • Weight
    99.3 g

Details

  • Display Pressure Range
    0 to 1.0 MPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Operating Temperature Range
    -5 to 60 °C

Overview

Mfr description
G46-10-01-C2 GAUGE
  • General purpose gauge w/limit indicator
  • Back or vertical side thread
  • Indication precision: ±3% F.S. (full span)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought