Specifications
Dimensions
- Weight68.9 g
Details
- Display Pressure Range0 to 1.0 MPa
- Gauge TypePressure Gauge
- Mounting TypeCenter Back Mount
- Operating Temperature Range-5 to 60 °C
Overview
Mfr description
G46E-10-01 GAUGE
- Oil-free/external parts copper-free pressure gauge with limit indicator
- Ø42 o.d.
- Back side thread
- Indication precision: ±3% F.S. (full span)