Overview
Mfr description
G46E-10-02-C GAUGE
- Oil-free/external parts copper-free pressure gauge with limit indicator
- Ø42 o.d.
- Back side thread
- Indication precision: ±3% F.S. (full span)
Specifications
- Weight69 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data