Motion
G46E-7-01
Pneumatic Gauge - 0 to 0.7 MPa
MI ITEM #09883649
MFR #G46E-7-01
Price$16.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Gauge - 0 to 0.7 MPa
MI ITEM #09883649
MFR #G46E-7-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.10/each

Specifications

Dimensions

  • Weight
    68.9 g

Details

  • Display Pressure Range
    0 to 0.7 MPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Operating Temperature Range
    -5 to 60 °C

Overview

Mfr description
G46E-7-01 GAUGE
  • Oil-free/external parts copper-free pressure gauge with limit indicator
  • Ø42 o.d.
  • Back side thread
  • Indication precision: ±3% F.S. (full span)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought