1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
G49-10-01
GAUGE
MI ITEM #
09883655
MFR #
G49-10-01
List Price
$25.10
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Instrumentation
Pneumatic Gauges
SMC CORP OF AMERICA G49-10-01
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
G49-10-01
GAUGE
MI ITEM #
09883655
MFR #
G49-10-01
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$25.10
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
G49-10-01 GAUGE
Pressure gauge for clean series (10-series)
O.D: ø44
Back side thread
Indication precision: ±3% F.S. (full span)
Pressure range: 0 to 1.0MPa
Specifications
Weight
95 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought