Motion
GA33-4-01
Pneumatic Gauge - 0 to 1.0 MPa
MI ITEM #09883663
MFR #GA33-4-01
List Price$11.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Gauge - 0 to 1.0 MPa
MI ITEM #09883663
MFR #GA33-4-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.05/each for your price

Overview

Mfr description
GA33-4-01 GAUGE
  • General purpose pressure gauge
  • Back side or vertical side thread
  • Pressure range: 0 to 1.0MPa
  • Indication precision: ±3% F.S. (full span)

Specifications

  • Gauge Type
    Pressure Gauge
  • Display Pressure Range
    0 to 1.0 MPa
  • Mounting Type
    Center Back Mount
  • Weight
    32 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text