Overview
Mfr description
VX240KFH DIRECT OPERATED 2 PORT VALVE
Specifications
- Country of OriginJP
- Port Size6 diameter
- Orifice Diameter5 mm
- Body MaterialResin (With bracket)
- Weight240 g
- Valve TypeN.O.
- Coil Size1
- FluidAir
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data