Motion
VXED2150-06-5TL1

SMC CORP OF AMERICA
VXED2150-06-5TL1

VALVE, MEDIA
Mi Item #09884110
MFR #VXED2150-06-5TL1
Price$88.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXED2150-06-5TL1

VALVE, MEDIA
Mi Item #09884110
MFR #VXED2150-06-5TL1

Mfr description
VXED2150-06-5TL1 VALVE, MEDIA
  • Power saving circuit to reduce power consumption by 1/3 during holding operation
  • Body material: brass (C37), stainless steel, CAC407
  • Seal material available: NBR, FKM, EPDM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.00/each

Specifications

Dimensions

  • Weight
    1.21 kg

Details

  • Country of Origin
    JP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)