Overview
Mfr description
VXED2150Z-06-5DL1 VALVE, MEDIA
- Power saving circuit to reduce power consumption by 1/3 during holding operation
- Body material: brass (C37), stainless steel, CAC407
- Seal material available: NBR, FKM, EPDM
- Rated voltage: 24VDC, 12VDC
Specifications
- Country of OriginJP
- Weight1.18 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data