Motion
VXEZ2240-04-5DL1

SMC CORP OF AMERICA
VXEZ2240-04-5DL1

VALVE, MEDIA
MI ITEM #09884129
MFR #VXEZ2240-04-5DL1
List Price$96.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXEZ2240-04-5DL1

VALVE, MEDIA
MI ITEM #09884129
MFR #VXEZ2240-04-5DL1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.30/each for your price

Overview

Mfr description
VXEZ2240-04-5DL1 VALVE, MEDIA
  • Power consumption: 2.3W (VXEZ22), 3W (VXEZ23)
  • Body material: brass (C37), stainless steel
  • Seal material available: NBR, FKM, EPDM
  • Rated voltage: 24VDC, 12VDC

Specifications

  • Country of Origin
    JP
  • Weight
    790 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought