Motion
VXEZ2350-06-5TL1

SMC CORP OF AMERICA
VXEZ2350-06-5TL1

VALVE, MEDIA
MI ITEM #09884140
MFR #VXEZ2350-06-5TL1
List Price$112.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXEZ2350-06-5TL1

VALVE, MEDIA
MI ITEM #09884140
MFR #VXEZ2350-06-5TL1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.65/each for your price

Overview

Mfr description
VXEZ2350-06-5TL1 VALVE, MEDIA
  • Power consumption: 2.3W (VXEZ22), 3W (VXEZ23)
  • Body material: brass (C37), stainless steel
  • Seal material available: NBR, FKM, EPDM
  • Rated voltage: 24VDC, 12VDC

Specifications

  • Country of Origin
    JP
  • Weight
    1360 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text