Overview
Mfr description
VXFC06D VALVE CONTROLLER
- For VXF2 Solenoid Valve
- 6 to 10 output points
- Cascade function for multiple controllers
- 100 to 220 VAC, 12 or 24 VDC
- RoHS compliant
Specifications
- Country of OriginJP
- Weight173 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data