Overview
Mfr description
VXH2230-02-3GS 2 PORT VALVE FOR HIGH
- Maximum operating pressure: 2 MPa, orifice size: Ø10
- Port size: 1/4 to 2 inch
- Valve type: normally closed
Specifications
- Country of OriginJP
- Weight550 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data