Motion
VXZ230AZ2ABXCC

SMC CORP OF AMERICA
VXZ230AZ2ABXCC

Pilot Op 2 Port Solenoid Valve, (N.C.)
MI ITEM #09884542
MFR #VXZ230AZ2ABXCC
List Price$72.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXZ230AZ2ABXCC

Pilot Op 2 Port Solenoid Valve, (N.C.)
MI ITEM #09884542
MFR #VXZ230AZ2ABXCC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.70/each for your price

Overview

Mfr description
VXZ230AZ2ABXCC PILOT OP 2 PORT SOLENOID
  • Body material: aluminum, resin, brass, stainless steel
  • Medium: air, Fluid temperature: -10 to 60°C
  • Maximum pressure: 1.5 MPa
  • IP65 enclosure
  • Valve type: normally closed, and normally open

Specifications

  • Country of Origin
    JP
  • Weight
    0.43 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text