Motion
VXZ232CZ2ALXB

SMC CORP OF AMERICA
VXZ232CZ2ALXB

Pilot Op 2 Port Solenoid Valve, (N.C.)
MI ITEM #09884742
MFR #VXZ232CZ2ALXB
List Price$115.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VXZ232CZ2ALXB

Pilot Op 2 Port Solenoid Valve, (N.C.)
MI ITEM #09884742
MFR #VXZ232CZ2ALXB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115.80/each for your price

Overview

Mfr description
VXZ232CZ2ALXB PILOT OP 2 PORT SOLENOID
  • Body material: brass, and stainless steel
  • Medium: water. Fluid temperature: 1 to 60°C
  • Maximum pressure: 1.5 MPa
  • IP65 enclosure
  • Valve type: Normally Closed, Normally Open

Specifications

  • Country of Origin
    JP
  • Weight
    0.63 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought