Overview
Mfr description
VXZ252HZ1VB VALVE
- Body material: brass, and stainless steel
- Medium: water. Fluid temperature: 1 to 60°C
- Maximum pressure: 1.5 MPa
- IP65 enclosure
- Valve type: Normally Closed, Normally Open
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data