Motion
VXZ2B6FP
Pilot Op 2 Port Solenoid Valve, (N.O.)
MI ITEM #09885547
MFR #VXZ2B6FP
List Price$131.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Op 2 Port Solenoid Valve, (N.O.)
MI ITEM #09885547
MFR #VXZ2B6FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.40/each for your price

Overview

Mfr description
VXZ2B6FP PILOT OP 2 PORT SOLENOID
  • Body material: brass, stainless steel
  • Medium: high temperature oil, -5 to 100°C
  • Maximum pressure: 1.5 MPa
  • IP65 enclosure
  • Valve type: Normally Closed, Normally Open

Specifications

  • Country of Origin
    JP
  • Weight
    810 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text