Overview
Mfr description
VY1100-02-N HYBRID REGULATOR
Specifications
- Inlet Port Size1/4 in
- Inlet Port TypeStraight
- Outlet Port Size1/4 in
- Outlet Port TypeStraight
- Series/SystemVY1
- Product TypeElectro-Pneumatic Regulators
- Outlet Port Thread TypeRc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data