Specifications
Dimensions
- Inlet Port Size1/2 in
- Outlet Port Size1/2 in
Details
- Inlet Port TypeStraight
- Outlet Port Thread TypeNPT
- Outlet Port TypeStraight
- Product TypeElectro-Pneumatic Regulators
- Series/SystemVY1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)