1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
VZM450-01-34Y
Manual Mechanical Air Control Valve - 5 Ports, 2 Position, Twist Selector Operated
Mi Item #
09886104
MFR #
VZM450-01-34Y
Price
$52.45
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Manual and Mechanical Air Control Valves
SMC CORP OF AMERICA VZM450-01-34Y
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
VZM450-01-34Y
Manual Mechanical Air Control Valve - 5 Ports, 2 Position, Twist Selector Operated
Mi Item #
09886104
MFR #
VZM450-01-34Y
Mfr description
VZM450-01-34Y MECHANICAL VALVE
Fluid: air, inert gas
Operating pressure: 0.15 to 1.0MPa
Ambient and fluid temp: -5° to 60°C (no freezing)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$52
.45
/each
Add to Cart
Specifications
Dimensions
Weight
198 g
Details
Actuator Type
Twist Selector
Country of Origin
JP
Number Of
Ports
5
Number Of Positions
2
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items