Motion
VZM450-N01-01S-F

SMC CORP OF AMERICA
VZM450-N01-01S-F

Manual Mechanical Air Control Valve - 5 Ports, Roller Lever Operated
MI ITEM #09886122
MFR #VZM450-N01-01S-F
Price$48.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VZM450-N01-01S-F

Manual Mechanical Air Control Valve - 5 Ports, Roller Lever Operated
MI ITEM #09886122
MFR #VZM450-N01-01S-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.85/each

Specifications

Dimensions

  • Weight
    170 g

Details

  • Actuator Type
    Roller Lever
  • Country of Origin
    JP
  • Number Of Ports  
    5

Overview

Mfr description
VZM450-N01-01S-F MECHANICAL VALVE
  • Fluid: air, inert gas
  • Operating pressure: 0.15 to 1.0MPa
  • Ambient and fluid temp: -5° to 60°C (no freezing)
  • Effective area (Cv): 0.55
  • Port size: main valve Rc(PT) 1/8, pilot valve (EXH) M5x0.8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought