Motion
VZM450-N01-02

SMC CORP OF AMERICA
VZM450-N01-02

Manual Mechanical Air Control Valve - 5 Ports, One-Way Operation Roller Lever Operated
Mi Item #09886123
MFR #VZM450-N01-02
Price$49.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VZM450-N01-02

Manual Mechanical Air Control Valve - 5 Ports, One-Way Operation Roller Lever Operated
Mi Item #09886123
MFR #VZM450-N01-02

Mfr description
VZM450-N01-02 MECHANICAL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.60/each

Specifications

Dimensions

  • Weight
    170 g

Details

  • Actuator Type
    One-Way Operation Roller Lever
  • Country of Origin
    US
  • Number Of Ports  
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)