Motion
VZM450-N01-08-F

SMC CORP OF AMERICA
VZM450-N01-08-F

Manual Mechanical Air Control Valve - 5 Ports, Toggle Lever Operated
MI ITEM #09886127
MFR #VZM450-N01-08-F
List Price$53.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VZM450-N01-08-F

Manual Mechanical Air Control Valve - 5 Ports, Toggle Lever Operated
MI ITEM #09886127
MFR #VZM450-N01-08-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.55/each for your price

Overview

Mfr description
VZM450-N01-08-F MECHANICAL VALVE
  • Fluid: air, inert gas
  • Operating pressure: 0.15 to 1.0MPa
  • Ambient and fluid temp: -5° to 60°C (no freezing)
  • Effective area (Cv): 0.55
  • Port size: main valve Rc(PT) 1/8, pilot valve (EXH) M5x0.8

Specifications

  • Country of Origin
    JP
  • Number Of Ports
  • Actuator Type
    Toggle Lever
  • Weight
    190 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought