Motion
VZM550-N01-06S

SMC CORP OF AMERICA
VZM550-N01-06S

Mechanical Valve with Standard, Roller Plunger
MI ITEM #09886188
MFR #VZM550-N01-06S
List Price$50.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VZM550-N01-06S

Mechanical Valve with Standard, Roller Plunger
MI ITEM #09886188
MFR #VZM550-N01-06S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.35/each for your price

Overview

Mfr description
VZM550-N01-06S MECHANICAL VALVE
  • Fluid: air, inert gas
  • Operating pressure: 0.15 to 0.7MPa
  • Ambient and fluid temp: -5° to 60°C (no freezing)
  • Effective area (Cv): 0.6
  • Port size: main valve Rc(PT) 1/8, pilot valve (EXH) M5x0.8

Specifications

  • Country of Origin
    JP
  • Actuator Type
    Roller Plunger
  • Pilot Type
    Standard
  • Weight
    180 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought