Motion
VZM551-01-08
Mechanical Valve with External Pilot
MI ITEM #09886206
MFR #VZM551-01-08
List Price$46.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Valve with External Pilot
MI ITEM #09886206
MFR #VZM551-01-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.20/each for your price

Overview

Mfr description
VZM551-01-08 5 PORT MECHANICAL VALVE -
  • Fluid: air, inert gas
  • Operating pressure: 0.15 to 0.7MPa
  • Ambient and fluid temp: -5° to 60°C (no freezing)
  • Effective area (Cv): 0.6
  • Port size: main valve Rc(PT) 1/8, pilot valve (EXH) M5x0.8

Specifications

  • Country of Origin
    JP
  • Pilot Type
    External Pilot
  • Weight
    170 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text