Motion
W-R1-S2-SC
W-R1/W-R3, Pallet Lock Cylinder
Mi Item #09886273
MFR #W-R1-S2-SC
Price$5,636.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W-R1/W-R3, Pallet Lock Cylinder
Mi Item #09886273
MFR #W-R1-S2-SC

Mfr description
W-R1-S2-SC CYL, AIR, SPL
  • Centering applied to correct positional deviation of up to
  • Through the toggle mechanism, max. clamping force of 4430 N
  • Arm opening angle: Approx. 70°
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,636.00/each

Specifications

Details

  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Installation Instructions
  • Magnet
    None
  • Manufacturer Catalog
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)