Overview
Mfr description
XLJ-25-1G1 HIGH VACUUM ANGLE VALVE
- Compatible with inert gases
- Flange sizes: 25 and 40
- Operating pressure range: Atmospheric to 0.01 Pa
- Operating temperature: 5-40°C
- Voltage options: (100, 110, 200, 220, 230, 240)VAC; (12, 24)VDC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data