Mfr description
XT661-2A-R-X260 NON-CONTACT GRIPPER
- Assist in non-contact workpiece transfer
- Body diameter: (mm) 20, 25
- Thickness: 1.8mm
- Can be mounted on the end of the robot arm
Click on an icon below to learn more about the compliance and safety data