Mfr description
XVD2-02S HIGH VACUUM VALVE
- High vacuum valve, smooth vent
- Operating pressure (Pa): 0.2M~10 -6
- Operating fluid: nitrogen, air
- Valve style: normally closed
- Material: SUS316L, SUS304, FKM
Click on an icon below to learn more about the compliance and safety data