Overview
Mfr description
Y14-M5-A CROSS SPACER
- Easy maintenance
- Attaches with SMC's standard interface
- Makes piping possible in 4 directions
- Port Size: M5 x 0.8, 1/8", 1/4", 3/8". 1/2"
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data