Overview
Mfr description
ZA1051-J15M-B-M2 COMPACT VACUUM EJECTOR
- Compact vacuum generator
- Nozzle nominal size (mm): 0.5, 0.7
- Maximum operating pressure: 0.50MPa
- Total length: 72.9mm
- Total width: 9.9mm
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data