Motion
ZH05BSA-07-07

SMC CORP OF AMERICA
ZH05BSA-07-07

ZH, Vacuum Generator, Box Type
MI ITEM #09888103
MFR #ZH05BSA-07-07
List Price$29.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZH05BSA-07-07

ZH, Vacuum Generator, Box Type
MI ITEM #09888103
MFR #ZH05BSA-07-07

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.09/each for your price

Overview

Mfr description
ZH05BSA-07-07 VACUUM GENERATOR
  • Four nozzle diameters (mm): 0.5, 0.7, 1.0, 1.3
  • Silencer and standard available
  • Overall length: Max. 11% reduction (6.7mm shorter) [Body ported type)
  • Port height: Max. 25% reduction (9.1mm shorter) [Body ported type)
  • Weight: Max. 74% reduction (65.1g lighter) [Body ported type)
  • Volume: Max. 39% reduction (14.1 cm³ reduction) [Box type)
  • Direct mounting, standard bracket mounting, L-bracket mounting, DIN rail mounting

Specifications

  • Nozzle Diameter
  • Maximum Vacuum Pressure
    -89 kPa
  • Country of Origin
    JP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text