Overview
Mfr description
ZH10DLA-07-N01-09 VACUUM EJECTOR, BODY
- Seven nozzle diameters (mm): 0.5, 0.7, 1.0, 1.3, 1.5, 1.8. 2.0
- Four mounting types: direct, standard bracket, L-bracket, and DIN rail
- Silencer and standard bracket available
Specifications
- Nozzle Diameter
- Maximum Vacuum Pressure-48 kPa
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data