Motion
ZH13BSA-08-10

SMC CORP OF AMERICA
ZH13BSA-08-10

ZH, Vacuum Generator, Box Type
MI ITEM #09888203
MFR #ZH13BSA-08-10
Price$31.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZH13BSA-08-10

ZH, Vacuum Generator, Box Type
MI ITEM #09888203
MFR #ZH13BSA-08-10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.51/each

Specifications

Dimensions

  • Nozzle Diameter  
    1.30 mm

Details

  • Country of Origin
    JP
  • Maximum Vacuum Pressure
    -89 kPa

Overview

Mfr description
ZH13BSA-08-10 VACUUM GENERATOR
  • Four nozzle diameters (mm): 0.5, 0.7, 1.0, 1.3
  • Silencer and standard available
  • Overall length: Max. 11% reduction (6.7mm shorter) [Body ported type)
  • Port height: Max. 25% reduction (9.1mm shorter) [Body ported type)
  • Weight: Max. 74% reduction (65.1g lighter) [Body ported type)
  • Volume: Max. 39% reduction (14.1 cm³ reduction) [Box type)
  • Direct mounting, standard bracket mounting, L-bracket mounting, DIN rail mounting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought