1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ZH18DSA-N03-N03-N03
ZH, Vacuum Generator, Body Ported
MI ITEM #
09888276
MFR #
ZH18DSA-N03-N03-N03
Price
$54.54
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Vacuum Pumps
SMC CORP OF AMERICA ZH18DSA-N03-N03-N03
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ZH18DSA-N03-N03-N03
ZH, Vacuum Generator, Body Ported
MI ITEM #
09888276
MFR #
ZH18DSA-N03-N03-N03
Mfr description
ZH18DSA-N03-N03-N03 VACUUM EJECTOR,
Seven nozzle diameters (mm): 0.5, 0.7, 1.0, 1.3, 1.5, 1.8. 2.0
Four mounting types: direct, standard bracket, L-bracket, and DIN rail
Silencer and standard bracket available
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$54
.54
/each
Add to Cart
Specifications
Dimensions
Nozzle
Diameter
1.80 mm
Details
Country of Origin
JP
Maximum Vacuum Pressure
-90 kPa
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items