Overview
Mfr description
ZHP63BMNA-07C4S VACUUM PAD WITH EJECTOR
- Pad diameter: 63 and 80mm
- Pad types: Bellows type with groove and flat type with groove
- Available materials: NBR. Silicone rubber, Urethane rubber, FKM
- Nozzle diameter (mm): 0.7, 1.0, 1.2, 1.5
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data