Motion
ZHP80BMNB-15C6S

SMC CORP OF AMERICA
ZHP80BMNB-15C6S

ZHP, Vacuum Pad with Generator
MI ITEM #09888437
MFR #ZHP80BMNB-15C6S
List Price$198.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZHP80BMNB-15C6S

ZHP, Vacuum Pad with Generator
MI ITEM #09888437
MFR #ZHP80BMNB-15C6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$198.77/each for your price

Overview

Mfr description
ZHP80BMNB-15C6S VACUUM PAD WITH EJECTOR
  • Pad diameter: 63 and 80mm
  • Pad types: Bellows type with groove and flat type with groove
  • Available materials: NBR. Silicone rubber, Urethane rubber, FKM
  • Nozzle diameter (mm): 0.7, 1.0, 1.2, 1.5

Specifications

  • Nozzle Diameter
  • Maximum Vacuum Pressure
    -91 kPa
  • Country of Origin
    JP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought