Overview
Mfr description
ZK2A07K5CLA-06-K VACUUM GENERATOR
- Fluid: air, inert gas
- Energy-saving vacuum generator
- Compact and lightweight
- Multiple mounting options
- Easy maintenance
Specifications
- Nozzle Diameter
- Maximum Vacuum Pressure-91 kPa
- Country of OriginUS
- Supply Voltage24 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data