Motion
ZK2A15N0NN-06

SMC CORP OF AMERICA
ZK2A15N0NN-06

ZK2A15N0NN-06 VACUUM EJECTOR
Mi Item #09888552
MFR #ZK2A15N0NN-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZK2A15N0NN-06

ZK2A15N0NN-06 VACUUM EJECTOR
Mi Item #09888552
MFR #ZK2A15N0NN-06

Mfr description
ZK2A15N0NN-06 VACUUM EJECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nozzle Diameter  
    1 mm

Details

  • Country of Origin
    JP
  • Maximum Vacuum Pressure
    -91 kPa
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)