1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ZL112A-K15MOZ-DPL-B
ZL112A, Multi-stage Generator
Mi Item #
09888922
MFR #
ZL112A-K15MOZ-DPL-B
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Pneumatics
Vacuum Equipment
Vacuum Pumps
SMC CORP OF AMERICA ZL112A-K15MOZ-DPL-B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ZL112A-K15MOZ-DPL-B
ZL112A, Multi-stage Generator
Mi Item #
09888922
MFR #
ZL112A-K15MOZ-DPL-B
Mfr description
ZL112A-K15MOZ-DPL-B MULTISTAGE EJECTOR
Energy saving
Light weight max. 60% reduction
3 stage diffuser construction
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Nozzle
Diameter
1.20 mm
Details
Country of Origin
JP
Maximum Vacuum Pressure
-84 kPa
Supply Voltage
12 to 24 V dc
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items