Overview
Mfr description
ZL112AN-K15MU-DBPL MULTISTAGE EJECTOR
- Energy saving
- Light weight max. 60% reduction
- 3 stage diffuser construction
- High suction flow rate
- 3 types of vacuum pressure sensors
- No tools are required to maintain
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data