Motion
ZL112AN-K15MZ-DPL

SMC CORP OF AMERICA
ZL112AN-K15MZ-DPL

ZL112A, Multi-stage Generator
MI ITEM #09889036
MFR #ZL112AN-K15MZ-DPL
List Price$474.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZL112AN-K15MZ-DPL

ZL112A, Multi-stage Generator
MI ITEM #09889036
MFR #ZL112AN-K15MZ-DPL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$474.38/each for your price

Overview

Mfr description
ZL112AN-K15MZ-DPL MULTISTAGE EJECTOR
  • Energy saving
  • Light weight max. 60% reduction
  • 3 stage diffuser construction
  • High suction flow rate
  • 3 types of vacuum pressure sensors
  • No tools are required to maintain

Specifications

  • Nozzle Diameter
  • Maximum Vacuum Pressure
    -84 kPa
  • Country of Origin
    JP
  • Supply Voltage
    12 to 24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text