Motion
ZL112APN-K25LOZ-DPL

SMC CORP OF AMERICA
ZL112APN-K25LOZ-DPL

ZL112A, Multi-stage Generator
Mi Item #09889098
MFR #ZL112APN-K25LOZ-DPL
Price$415.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZL112APN-K25LOZ-DPL

ZL112A, Multi-stage Generator
Mi Item #09889098
MFR #ZL112APN-K25LOZ-DPL

Mfr description
ZL112APN-K25LOZ-DPL MULTISTAGE EJECTOR
  • Energy saving
  • Light weight max. 60% reduction
  • 3 stage diffuser construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$415.78/each

Specifications

Dimensions

  • Nozzle Diameter  
    1.20 mm

Details

  • Country of Origin
    JP
  • Maximum Vacuum Pressure
    -84 kPa
  • Supply Voltage
    12 to 24 V dc
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)