Overview
Mfr description
ZL212P-DBPL VACUUM EJECTOR, W/O VALVE
- Energy saving multistage generator
- Nozzle diameter: ø1.2mm
- Maximum suction flow rate: 200L/min (ANR)
- Air consumption: 126L/min (ANR)
- Exhaust specifications: built-in silencer (standard), port exhaust
- Vacuum pressure sensor options: digital vacuum pressure switch,vacuum pressure gauge, vacuum adapter
Specifications
- Country of OriginJP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data