Overview
Mfr description
ZM051H-K5LZ-E55CL VACUUM EJECTOR
- Vacuum generator with valve and switch (metric)
- Nozzle diameters: .5mm, .7mm, 1mm, 1.3mm and 1.5mm
- Body styles with or without valve
- Various lead wire and connector options
- Various vacuum switch models
- Various vacuum switch electrical entry options
Specifications
- Nozzle Diameter
- Maximum Vacuum Pressure-84 kPa
- Country of OriginJP
- Supply Voltage24 V dc
- Thread StandardRC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data