Overview
Mfr description
ZM073HT-B5LOZ VACUUM EJECTOR
- Vacuum generator with valve and switch (metric)
- Nozzle diameters: .5mm, .7mm, 1mm, 1.3mm and 1.5mm
- Body styles with or without valve
- Various lead wire and connector options
- Various vacuum switch models
- Various vacuum switch electrical entry options
Specifications
- Nozzle Diameter
- Maximum Vacuum Pressure-84 kPa
- Country of OriginJP
- Supply Voltage24 V dc
- Thread StandardNPTF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data