Motion
ZP100HBF
ZP VACUUM PAD, ZP, ZP2, ZP3 with 100 mm Pad Diameter
MI ITEM #09890244
MFR #ZP100HBF
List Price$64.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 100 mm Pad Diameter
MI ITEM #09890244
MFR #ZP100HBF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.66/each for your price

Overview

Mfr description
ZP100HBF VACUUM PAD
  • Pad type: heavy-duty (flat with rib), or heavy duty (bellows)
  • Reinforced type of pad that prevents deformation when transferring heavy or large work pieces
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber

Specifications

  • Lock Ring
    With lock ring
  • Pad Diameter
    100 mm
  • Pad Material
    Fluoro Rubber
  • Pad Type
    Heavy Duty, Bellows
  • Overall Weight
    290 g
  • Weight
    290 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text