Specifications
Dimensions
- Overall Weight4.536 g
- Pad Diameter10 mm
- Weight4.536 g
Details
- Lock RingWith Lock Ring
- Pad MaterialUrethane Rubber
- Pad TypeFlat with Rib
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)