Motion
ZP10CU-X19
ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #09890254
MFR #ZP10CU-X19
List Price$4.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #09890254
MFR #ZP10CU-X19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.00/each for your price

Overview

Mfr description
ZP10CU-X19 VACUUM PAD W/O LOCK RING
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Six different materials available

Specifications

  • Lock Ring
    Without Lock Ring (10 mm or larger)
  • Pad Diameter
    10 mm
  • Pad Material
    Urethane Rubber
  • Pad Type
    Flat with Rib
  • Overall Weight
    0.82 g
  • Weight
    0.82 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text